Zoro Homepage

Collet Chuck, ER40, 4 in. Projection

  • Mfr # 22263F

  • Zoro # G0509315


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
For Use With
Wrench Mfr. No. 4617
Coolant Through
Yes
Nut Dia.
2.480 in
Spindle
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22263F
Zoro #
G0509315
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Dia.
2.480 in
Taper Size
CAT40
Dimension Type
V-Flange
Nose Dia.
2.4800 in
Nose Diameter
2.5 in
Shank Diameter
1.02 in
Compatible Collet Size - Maximum
1.02 in
Outside Diameter - Maximum
1.75 in
Compatible Collet Size - Minimum
0.09 in
Nut Diameter
2.48 in

Details

Item
Collet Chuck
Collet Series
ER40
For Use With
Wrench Mfr. No. 4617
Coolant Through
Yes
Spindle
Yes
Balanceable
Yes
Projection
4 in
Max. Collet Capacity
1.024 in
Runout
Yes
Min. Collet Capacity
0.0860 in
Material
High Speed Steel
Pre-Balanced
Yes
Coolant Fed
Coolant Through
Features
Yes
Standards
DIN B
Compatible Backup Screw Model Number
16091
T.I.R. Tolerance
0 in
Speed - Maximum
25,000 RPM
Compatible Collet Series
ER40
Included Nut Type
Slotted
Balance Rating
G2.5
Includes Coolant Screws
Coolant Screws Included
Product Type
CAT Collet Chuck
Contact Type
Single Contact
Includes Nut
Nut Included
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Shank Type
Taper
Compatible Nut Model Number
41940
Compatible Collet Wrench
04617

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0860 in, Max. Collet Capacity 1.024 in, Projection 4 in, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.