Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER40, 4 in. Projection

  • Mfr # 22321F

  • Zoro # G0509218


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
For Use With
Wrench Mfr. No. 4617
Dimension Type
V-Flange
Runout
Yes
Pre-Balanced
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22321F
Zoro #
G0509218
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
V-Flange
Nut Dia.
2.480 in
Taper Size
CAT50
Nose Dia.
2.4800 in
Nose Diameter
3.88 in
Nut Diameter
2.48 in
Shank Diameter
1.02 in
Compatible Collet Size - Minimum
0.09 in
Compatible Collet Size - Maximum
1.02 in
Outside Diameter - Maximum
2.75 in

Details

Item
Collet Chuck
Collet Series
ER40
For Use With
Wrench Mfr. No. 4617
Runout
Yes
Pre-Balanced
Yes
Material
High Speed Steel
Min. Collet Capacity
0.0860 in
Max. Collet Capacity
1.024 in
Projection
4 in
Balanceable
Yes
Coolant Through
Yes
Spindle
Yes
Coolant Fed
Coolant Through
Features
Yes
Standards
DIN B
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Compatible Collet Series
ER40
Compatible Collet Wrench
04617
Balance Rating
G2.5
T.I.R. Tolerance
0 in
Product Type
CAT Collet Chuck
Includes Coolant Screws
Coolant Screws Included
Included Nut Type
Slotted
Contact Type
Single Contact
Speed - Maximum
25,000 RPM
Shank Type
Taper
Compatible Backup Screw Model Number
16091
Compatible Nut Model Number
41940
Includes Nut
Nut Included

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0860 in, Max. Collet Capacity 1.024 in, Projection 4 in, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.