Zoro Homepage

Collet Chuck, ER40, 4 in. Projection

  • Mfr # 47.122.40.400

  • Zoro # G0508545


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
For Use With
Wrench Mfr. No. 4617
Max. Collet Capacity
1.024 in
Dimension Type
V-Flange
Pre-Balanced
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47.122.40.400
Zoro #
G0508545
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
V-Flange
Taper Size
CAT50
Nut Dia.
2.480 in
Nose Dia.
2.4800 in
Outside Diameter - Maximum
2.75 in
Shank Diameter
1.02 in
Nut Diameter
2.48 in
Compatible Collet Size - Maximum
1.02 in
Compatible Collet Size - Minimum
0.09 in
Nose Diameter
3.88 in

Details

Item
Collet Chuck
Collet Series
ER40
For Use With
Wrench Mfr. No. 4617
Max. Collet Capacity
1.024 in
Pre-Balanced
Yes
Material
High Speed Steel
Coolant Through
Yes
Runout
Yes
Min. Collet Capacity
0.0860 in
Spindle
Yes
Balanceable
Yes
Projection
4 in
Coolant Fed
Coolant Through
Features
Yes
Standards
DIN B
Balance Rating
G2.5
Included Nut Type
Slotted
Compatible Collet Wrench
04617
Includes Nut
Nut Included
Compatible Backup Screw Model Number
16091
Compatible Collet Series
ER40
Compatible Nut Model Number
41940
Includes Coolant Screws
Coolant Screws Included
Contact Type
Dual Contact
Coolant Supply
Coolant Through-Spindle
Speed - Maximum
25,000 RPM
Shank Type
Taper
Product Type
CAT Collet Chuck
T.I.R. Tolerance
0 in

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0860 in, Max. Collet Capacity 1.024 in, Projection 4 in, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.