Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER40, 8 in. Projection

  • Mfr # 22327F

  • Zoro # G0509209


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
For Use With
Wrench Mfr. No. 4617
Material
High Speed Steel
Runout
Yes
Projection
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22327F
Zoro #
G0509209
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
V-Flange
Taper Size
CAT50
Nut Dia.
2.480 in
Nose Dia.
2.4800 in
Nut Diameter
2.48 in
Compatible Collet Size - Maximum
1.02 in
Compatible Collet Size - Minimum
0.09 in
Nose Diameter
3.88 in
Shank Diameter
1.02 in
Outside Diameter - Maximum
2.75 in

Details

Item
Collet Chuck
Collet Series
ER40
For Use With
Wrench Mfr. No. 4617
Material
High Speed Steel
Runout
Yes
Projection
8 in
Spindle
Yes
Balanceable
Yes
Min. Collet Capacity
0.0860 in
Pre-Balanced
Yes
Max. Collet Capacity
1.024 in
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
Yes
Standards
DIN B
Compatible Collet Series
ER40
T.I.R. Tolerance
0 in
Includes Coolant Screws
Coolant Screws Included
Included Nut Type
Slotted
Compatible Collet Wrench
04617
Contact Type
Single Contact
Compatible Nut Model Number
41940
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Includes Nut
Nut Included
Balance Rating
G2.5
Compatible Backup Screw Model Number
16091
Speed - Maximum
25,000 RPM
Shank Type
Taper
Product Type
CAT Collet Chuck

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0860 in, Max. Collet Capacity 1.024 in, Projection 8 in, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.