Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, ER40, 80mm Projection

  • Mfr # 25.122.40.080

  • Zoro # G0509096


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
For Use With
Wrench Mfr. No. 4617
Coolant Through
Yes
Runout
Yes
Taper Size
BT30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25.122.40.080
Zoro #
G0509096
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
BT30
Nut Dia.
2.480 in
Dimension Type
V-Flange
Nose Dia.
62.99 mm
Compatible Collet Size - Minimum
0.09 in
Nut Diameter
63 mm
Shank Diameter
1.02 in
Nose Diameter
63 mm
Outside Diameter - Maximum
31.75 mm
Compatible Collet Size - Maximum
1.02 in

Details

Item
Collet Chuck
Collet Series
ER40
For Use With
Wrench Mfr. No. 4617
Coolant Through
Yes
Runout
Yes
Max. Collet Capacity
1.024 in
Min. Collet Capacity
0.0860 in
Balanceable
Yes
Projection
80 mm
Material
High Speed Steel
Spindle
Yes
Pre-Balanced
Yes
Coolant Fed
Coolant Through
Features
Yes
Product Type
BT Collet Chuck
Compatible Nut Model Number
41940
Included Nut Type
Slotted
Includes Nut
Nut Included
T.I.R. Tolerance
0 in
Compatible Backup Screw Model Number
16091
Compatible Collet Wrench
04617
Contact Type
Dual Contact
Includes Coolant Screws
Coolant Screws Included
Compatible Collet Series
ER40
Shank Type
Taper
Coolant Supply
Coolant Through-Spindle
Balance Rating
G2.5
Speed - Maximum
25,000 RPM

Description

Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0860 in, Max. Collet Capacity 1.024 in, Projection 80 mm, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.