Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, TG100, 3 in. Projection

  • Mfr # 23014F

  • Zoro # G0509190


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Collet Series
TG100
For Use With
Wrench Mfr. No. 3691
Min. Collet Capacity
0.0940 in
Max. Collet Capacity
1.000 in
Spindle
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23014F
Zoro #
G0509190
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Nut Dia.
2.350 in
Dimension Type
V-Flange
Nose Dia.
2.3620 in
Nut Diameter
2.36 in
Outside Diameter - Maximum
1.75 in
Compatible Collet Size - Maximum
1 in
Compatible Collet Size - Minimum
0.09 in
Nose Diameter
2.5 in

Details

Item
Collet Chuck
Collet Series
TG100
For Use With
Wrench Mfr. No. 3691
Min. Collet Capacity
0.0940 in
Max. Collet Capacity
1.000 in
Spindle
Yes
Projection
3 in
Balanceable
Yes
Coolant Through
Yes
Runout
Yes
Material
High Speed Steel
Pre-Balanced
Yes
Coolant Fed
Coolant Through
Features
Yes
Standards
DIN B
Includes Coolant Screws
Coolant Screws Included
Product Type
CAT Collet Chuck
Balance Rating
G2.5
Compatible Collet Wrench
83691
Includes Nut
Nut Included
Compatible Collet Series
TG100
Included Nut Type
Slotted
Speed - Maximum
25,000 RPM
Shank Type
Taper
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Contact Type
Single Contact
Compatible Backup Screw Model Number
16093
Compatible Nut Model Number
28110
T.I.R. Tolerance
0 in

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0940 in, Max. Collet Capacity 1.000 in, Projection 3 in, TG100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.