Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, TG100, 4 in. Projection

  • Mfr # 23016F

  • Zoro # G0509181


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Collet Series
TG100
For Use With
Wrench Mfr. No. 3691
Balanceable
Yes
Runout
Yes
Max. Collet Capacity
1.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23016F
Zoro #
G0509181
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
V-Flange
Taper Size
CAT40
Nut Dia.
2.350 in
Nose Dia.
2.3620 in
Compatible Collet Size - Minimum
0.09 in
Nut Diameter
2.36 in
Nose Diameter
2.5 in
Compatible Collet Size - Maximum
1 in
Outside Diameter - Maximum
1.75 in

Details

Item
Collet Chuck
Collet Series
TG100
For Use With
Wrench Mfr. No. 3691
Balanceable
Yes
Runout
Yes
Max. Collet Capacity
1.000 in
Material
High Speed Steel
Pre-Balanced
Yes
Spindle
Yes
Coolant Through
Yes
Min. Collet Capacity
0.0940 in
Projection
4 in
Coolant Fed
Coolant Through
Features
Yes
Standards
DIN B
Contact Type
Single Contact
Shank Type
Taper
Product Type
CAT Collet Chuck
Included Nut Type
Slotted
Compatible Collet Wrench
83691
Compatible Nut Model Number
28110
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Includes Nut
Nut Included
Speed - Maximum
25,000 RPM
Compatible Collet Series
TG100
T.I.R. Tolerance
0 in
Compatible Backup Screw Model Number
16093
Includes Coolant Screws
Coolant Screws Included
Balance Rating
G2.5

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0940 in, Max. Collet Capacity 1.000 in, Projection 4 in, TG100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.