Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, TG100, 4 in. Projection

  • Mfr # 23032

  • Zoro # G0393867


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Collet Series
TG100
For Use With
Wrench Mfr. No. 3691
Nut Dia.
2.350 in
Max. Collet Capacity
1.000 in
Taper Size
CAT50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23032
Zoro #
G0393867
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Dia.
2.350 in
Taper Size
CAT50
Dimension Type
V-Flange
Nose Dia.
2.3620 in
Nose Diameter
3.88 in
Compatible Collet Size - Maximum
1 in
Outside Diameter - Maximum
2.75 in
Shank Diameter
3.88 in
Nut Diameter
2.36 in
Compatible Collet Size - Minimum
0.09 in

Details

Item
Collet Chuck
Collet Series
TG100
For Use With
Wrench Mfr. No. 3691
Max. Collet Capacity
1.000 in
Runout
Yes
Spindle
Yes
Coolant Through
Yes
Material
High Speed Steel
Min. Collet Capacity
0.0940 in
Balanceable
Yes
Projection
4 in
Pre-Balanced
Yes
Coolant Fed
Coolant Through
Features
Yes
Speed - Maximum
25,000 RPM
Shank Type
Taper
Balance Rating
G2.5
Compatible Collet Wrench
83691
Compatible Nut Model Number
28110
Includes Coolant Screws
Coolant Screws Included
Contact Type
Single Contact
Coolant Supply
Coolant Through-Spindle
Compatible Collet Series
TG100
Compatible Backup Screw Model Number
16093
Product Type
CAT Collet Chuck
Includes Nut
Nut Included
Included Nut Type
Slotted
T.I.R. Tolerance
0 in

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0940 in, Max. Collet Capacity 1.000 in, Projection 4 in, TG100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.