Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, TG100, 6 in. Projection

  • Mfr # 23018F

  • Zoro # G0509175


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Collet Series
TG100
For Use With
Wrench Mfr. No. 3691
Dimension Type
V-Flange
Coolant Through
Yes
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23018F
Zoro #
G0509175
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
V-Flange
Nut Dia.
2.350 in
Taper Size
CAT40
Nose Dia.
2.3620 in
Compatible Collet Size - Minimum
0.09 in
Compatible Collet Size - Maximum
1 in
Nose Diameter
2.5 in
Outside Diameter - Maximum
1.75 in
Nut Diameter
2.36 in

Details

Item
Collet Chuck
Collet Series
TG100
For Use With
Wrench Mfr. No. 3691
Coolant Through
Yes
Material
High Speed Steel
Min. Collet Capacity
0.0940 in
Projection
6 in
Runout
Yes
Pre-Balanced
Yes
Balanceable
Yes
Max. Collet Capacity
1.000 in
Spindle
Yes
Coolant Fed
Coolant Through
Features
Yes
Standards
DIN B
T.I.R. Tolerance
0 in
Compatible Collet Series
TG100
Includes Nut
Nut Included
Contact Type
Single Contact
Compatible Collet Wrench
83691
Includes Coolant Screws
Coolant Screws Included
Coolant Supply
Coolant Through-Flange, Coolant Through-Spindle
Product Type
CAT Collet Chuck
Compatible Backup Screw Model Number
16093
Compatible Nut Model Number
28110
Included Nut Type
Slotted
Balance Rating
G2.5
Speed - Maximum
25,000 RPM
Shank Type
Taper

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0940 in, Max. Collet Capacity 1.000 in, Projection 6 in, TG100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.