Zoro Homepage

Collet Chuck, V-Flange, CAT40, ER25, 6.000in

  • Mfr # 22247

  • Zoro # G9406774


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER25
For Use With
Collets, Coolant Rings, Nuts, Retention Knobs, Tightening Stands, Wrenches
Max. Collet Capacity
0.750 in
Min. Collet Capacity
0.0390 in
Dimension Type
V-Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22247
Zoro #
G9406774
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
V-Flange
Nut Dia.
1.650 in
Taper Size
CAT40
Nose Dia.
1.6500 in
Shank Diameter
0.63 in
Nut Diameter
1.65 in
Nose Diameter
2.5 in
Outside Diameter - Maximum
1.75 in
Compatible Collet Size - Maximum
0.75 in
Compatible Collet Size - Minimum
0.04 in

Details

Item
Collet Chuck
Collet Series
ER25
For Use With
Collets, Coolant Rings, Nuts, Retention Knobs, Tightening Stands, Wrenches
Max. Collet Capacity
0.750 in
Min. Collet Capacity
0.0390 in
Material
High Speed Steel
Projection
6 in
Coolant Fed
Coolant Through
Features
Balanced Up to 25,000 RPM
Standards
DIN B
T.I.R. Tolerance
0 in
Product Type
CAT Collet Chuck
Coolant Supply
Coolant Through-Spindle
Compatible Collet Series
ER25
Compatible Backup Screw Model Number
16089
Balance Rating
G2.5
Contact Type
Single Contact
Compatible Collet Wrench
04615
Shank Type
Taper
Includes Coolant Screws
Coolant Screws Included
Included Nut Type
Slotted
Speed - Maximum
25,000 RPM
Includes Nut
Nut Included
Compatible Nut Model Number
41925

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.750 in, Projection 6 in, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.