Zoro Homepage

Collet Chuck, V-Flange, CAT50, ER20, 4.000in

  • Mfr # 22291

  • Zoro # G9406826


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER20
For Use With
Collets, Coolant Rings, Nuts, Retention Knobs, Tightening Stands, Wrenches
Dimension Type
V-Flange
Max. Collet Capacity
0.512 in
Taper Size
CAT50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22291
Zoro #
G9406826
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
V-Flange
Taper Size
CAT50
Nut Dia.
1.340 in
Nose Dia.
1.3400 in
Nose Diameter
3.88 in
Shank Diameter
0.51 in
Outside Diameter - Maximum
2.75 in
Compatible Collet Size - Minimum
0.02 in
Nut Diameter
1.34 in
Compatible Collet Size - Maximum
0.51 in

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0200 in, Max. Collet Capacity 0.512 in, Projection 4 in, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.