Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, V-Flange, CAT50, ER20, 8.000in

  • Mfr # 22295

  • Zoro # G9406844


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER20
For Use With
Collets, Coolant Rings, Nuts, Retention Knobs, Tightening Stands, Wrenches
Nut Dia.
1.340 in
Max. Collet Capacity
0.512 in
Dimension Type
V-Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22295
Zoro #
G9406844
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Dia.
1.340 in
Dimension Type
V-Flange
Taper Size
CAT50
Nose Dia.
1.3400 in
Compatible Collet Size - Maximum
0.51 in
Nut Diameter
1.34 in
Shank Diameter
0.51 in
Outside Diameter - Maximum
2.75 in
Nose Diameter
3.88 in
Compatible Collet Size - Minimum
0.02 in

Details

Item
Collet Chuck
Collet Series
ER20
For Use With
Collets, Coolant Rings, Nuts, Retention Knobs, Tightening Stands, Wrenches
Max. Collet Capacity
0.512 in
Min. Collet Capacity
0.0200 in
Material
High Speed Steel
Projection
8 in
Coolant Fed
Coolant Through
Features
Balanced Up to 25,000 RPM
Shank Type
Taper
Compatible Collet Series
ER20
Product Type
CAT Collet Chuck
Coolant Supply
Coolant Through-Spindle
Compatible Nut Model Number
41120
Included Nut Type
Hex
Contact Type
Single Contact
Compatible Backup Screw Model Number
16087
T.I.R. Tolerance
0 in
Balance Rating
G2.5
Compatible Collet Wrench
04610
Includes Coolant Screws
Coolant Screws Included
Speed - Maximum
25,000 RPM
Includes Nut
Nut Included

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0200 in, Max. Collet Capacity 0.512 in, Projection 8 in, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.