Zoro Homepage

Collet Chuck, V-Flange, CAT50, ER32, 6.000in

  • Mfr # 22313

  • Zoro # G9406871


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
For Use With
Collets, Coolant Rings, Nuts, Retention Knobs, Tightening Stands, Wrenches
Projection
6 in
Taper Size
CAT50
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22313
Zoro #
G9406871
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT50
Nut Dia.
1.970 in
Dimension Type
V-Flange
Nose Dia.
1.9700 in
Shank Diameter
0.79 in
Outside Diameter - Maximum
2.75 in
Compatible Collet Size - Maximum
0.79 in
Compatible Collet Size - Minimum
0.04 in
Nut Diameter
1.97 in
Nose Diameter
3.88 in

Details

Item
Collet Chuck
Collet Series
ER32
For Use With
Collets, Coolant Rings, Nuts, Retention Knobs, Tightening Stands, Wrenches
Projection
6 in
Material
High Speed Steel
Min. Collet Capacity
0.0390 in
Max. Collet Capacity
0.787 in
Coolant Fed
Coolant Through
Features
Balanced Up to 25,000 RPM
Includes Coolant Screws
Coolant Screws Included
T.I.R. Tolerance
0 in
Compatible Nut Model Number
41932
Speed - Maximum
25,000 RPM
Includes Nut
Nut Included
Balance Rating
G2.5
Compatible Collet Wrench
04616
Product Type
CAT Collet Chuck
Standards
DIN B
Compatible Collet Series
ER32
Compatible Backup Screw Model Number
16089
Contact Type
Single Contact
Included Nut Type
Slotted
Coolant Supply
Coolant Through-Spindle
Shank Type
Taper

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.787 in, Projection 6 in, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.