Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, V-Flange, CAT50, ER32, 8.000in

  • Mfr # 22317

  • Zoro # G9406887


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
For Use With
Collets, Coolant Rings, Nuts, Retention Knobs, Tightening Stands, Wrenches
Material
High Speed Steel
Nut Dia.
1.970 in
Taper Size
CAT50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22317
Zoro #
G9406887
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Dia.
1.970 in
Taper Size
CAT50
Dimension Type
V-Flange
Nose Dia.
1.9700 in
Shank Diameter
0.79 in
Nose Diameter
3.88 in
Compatible Collet Size - Minimum
0.04 in
Nut Diameter
1.97 in
Compatible Collet Size - Maximum
0.79 in
Outside Diameter - Maximum
2.75 in

Details

Item
Collet Chuck
Collet Series
ER32
For Use With
Collets, Coolant Rings, Nuts, Retention Knobs, Tightening Stands, Wrenches
Material
High Speed Steel
Max. Collet Capacity
0.787 in
Min. Collet Capacity
0.0390 in
Projection
8 in
Coolant Fed
Coolant Through
Features
Balanced Up to 25,000 RPM
Coolant Supply
Coolant Through-Spindle
Compatible Collet Wrench
04616
Compatible Backup Screw Model Number
16089
Includes Coolant Screws
Coolant Screws Included
Shank Type
Taper
Speed - Maximum
25,000 RPM
T.I.R. Tolerance
0 in
Compatible Collet Series
ER32
Compatible Nut Model Number
41932
Included Nut Type
Slotted
Balance Rating
G2.5
Contact Type
Single Contact
Product Type
CAT Collet Chuck
Includes Nut
Nut Included

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.787 in, Projection 8 in, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.