Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Hold Extension, SlimFIT 6, 0.55 in.

  • Mfr # 06032

  • Zoro # G0514258


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Tool Side Dia.
0.550"
Shank Type
Straight
Shank Shape
Cylindrical
Overall Length
5 in
Collet Series
SlimFIT 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06032
Zoro #
G0514258
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tool Side Dia.
0.550"
Overall Length
5 in
Shank Dia.
1/2 in
Thread Size
M6 x 1.0
Nose Dia.
0.4800 in
Head Diameter
0.48 in
Shank Length
1 57/64 in
Shank Diameter
1/2 in

Details

Item
Collet Chuck Extension
Shank Type
Straight
Shank Shape
Cylindrical
Collet Series
SlimFIT 6
Projection
1.8900 in
For Use With
1/2 in or 5/8 in Toolholders
Coolant Fed
Coolant Through
Features
Extremely Accurate Drawbar Collet
Compatible Product Type
Endmill Tool Holder
Compatible Collet Series
SlimFit 6
Coolant Supply
Coolant Through

Description

Collet Hold Extension, SlimFIT 6, Shank Shape Cylindrical, Shank Dia. 0.5 In., Tool Side Dia. 0.55 In., Overall Length 5 In., Thread Size M6 x 1.0P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.