Zoro Homepage

Collet Nut, DNA11/ETS12

  • Mfr # 2011.0000

  • Zoro # G0514669


product price: $92.29
/ea
Free Shipping & Returns

Key Features

Collet Series
DNA11/ETS12
Type
Clamping
For Use With
DNA Collets
Size
DNA11/ETS12
Thread Size
M14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2011.0000
Zoro #
G0514669
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
DNA11/ETS12
Thread Size
M14
Outside Diameter
19 mm

Details

Item
Collet Nut
Collet Series
DNA11/ETS12
Type
Clamping
For Use With
DNA Collets
For Collet Series
DNA11/ETS12
Product Type
Collet Nut
Compatible Collet Series
DNA11
Thread Pitch
0.75 mm
Features
Compatible with ER Collet Chucks and Extensions Collet Accessory

Description

Collet Nut, Thread Size M14, DNA11/ETS12, Clamping, Compatible with ER Collet Chucks and Extensions Collet Accessory, 0.75 mm, DNA Collets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.