Zoro Homepage

Collet Nut, ER25

  • Mfr # 33125-L

  • Zoro # G0508947


product price: $85.35
/ea
Free Shipping & Returns

Key Features

Collet Series
ER25
Type
High Speed Mini
For Use With
ER Mini Collet Chucks
Size
ER25M
Thread Size
M30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33125-L
Zoro #
G0508947
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
ER25M
Thread Size
M30
Outside Diameter
21 mm

Details

Item
Collet Nut
Collet Series
ER25
Type
High Speed Mini
For Use With
ER Mini Collet Chucks
Features
Balanced to 20,000 rpm at G2.5, For Minimum Nose Outside Diameter Applications, PowerCOAT for 75% More Holding Power
Thread Pitch
1 mm
For Collet Series
ER25
Product Type
Collet Nut
Balanced to RPM
25,000 RPM
Collet Chuck Nut Type
High Speed Mini
Compatible Collet Series
ER25

Description

Collet Nut, Thread Size M30, ER25, High Speed Mini, 1 mm, ER Mini Collet Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.