Zoro Homepage

Collet Nut, M25, ER20

  • Mfr # 41620

  • Zoro # G713324056


product price: $63.79
/ea

Key Features

Collet Series
ER20
Type
Coolant
For Use With
ER Black Gold Coolant Rings
Size
ER20
Compatible Collet Series
ER20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41620
Zoro #
G713324056
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
ER20
Outside Diameter
35 mm
Overall Length
24 mm
Thread Size
M25

Details

Item
Collet Nut
Collet Series
ER20
Type
Coolant
For Use With
ER Black Gold Coolant Rings
Compatible Collet Series
ER20
Product Type
Collet Nut
Compatible Collet Wrench
04614
Operating Pressure - Maximum
1,500 psi
For Collet Series
ER20
Thread Pitch
1.5 mm
Features
Balanced to 25,000 rpm, PowerCOAT for 75% More Holding Power, Seals Up to 1500 psi
Balanced to RPM
25,000 RPM
Torque - Maximum
59 ft-lb
Collet Chuck Nut Type
Coolant Slotted

Description

Collet Nut, Thread Size M25, ER20, Coolant, Balanced to 25,000 rpm, PowerCOAT for 75 Percent More Holding Power, Seals Up to 1500 psi, 1.5 mm, ER Black Gold Coolant Rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.