Zoro Homepage

Collet Set

  • Mfr # 05804-8IS

  • Zoro # G8329495


product price: $492.99
/pk 8, $61.62/ea
Free Shipping & Returns

Key Features

Collet Series
ER20
Number of Pieces
8
Includes
05804-194, 05804-220, 05804-255, 05804-318, 05804-323, 05804-367, 05804-381, Mfr No. 05804-168
Collet Type
Rigid Tap
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05804-8IS
Zoro #
G8329495
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Body Dia.
11.50mm
Overall Length
18.00mm
Size Increments
0.50mm
Max. Bore Dia.
2.00mm
Head Dia.
21.00mm
Max. Size
0.3810" Dia.
Min. Size
0.1680" Dia.

Details

Item
Collet Set
Collet Series
ER20
Number of Pieces
8
Includes
05804-194, 05804-220, 05804-255, 05804-318, 05804-323, 05804-367, 05804-381, Mfr No. 05804-168
Collet Type
Rigid Tap
Material - Machining
High Speed Steel
Features
Locking To Prevent Tap Clearance
Standards
ANSI, DIN 6499 Class 2, ISO
Face Shape
Round
For Shank Type
Straight
Color
Silver
Taper Angle
16 Degrees
Number of Coolant Holes
0
Compatible with Product Type
BR or DIN 6499 Collet Pocket, DR, ER, ESX, RD
Number of Slots
8
Coolant Fed
Non-Coolant Through
Product Type
Collet Set
Number of Collets
8
Collapse Range - Maximum
3/8 in
Included Collet Chucks
EG Collet Chucks, TG Collet Chucks
Number of Components
8
Measurement System
Inch
Collapse Range - Minimum
11/64 in
Collet Bore Shape
Round

Description

Collet Set, ER20, Face Shape Round, Max. Size 0.3810 In. Dia., Overall Length 18.00mm, ANSI, DIN 6499 Class 2, ISO, Collet Type Rigid Tap, Head Dia. 21.00mm, For Shank Type Straight, Coolant Fed Non-Coolant Through, Compatible with Product Type BR or DIN 6499 Collet Pocket, DR, ER, ESX, RD, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.