Zoro Homepage

Collet Set, 16 pcs.

  • Mfr # 48/3-SET

  • Zoro # G0507967


product price: $4,196.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ANSI3
Number of Pieces
16
Max. Body Dia.
2.8300 in
Overall Length
3.96 in
Max. Size
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48/3-SET
Zoro #
G0507967
UPC #
-
Country of Origin
Italy

Dimensions

Max. Body Dia.
2.8300 in
Overall Length
3.96 in
Max. Size
1-1/8 in
Head Dia.
2.8300 in
Min. Size
0.3670 in
Size Increments
1/16 in

Details

Item
Collet Set
Collet Series
ANSI3
Number of Pieces
16
Face Shape
Round
Features
Automatically Stops Spinning when Bottom is Reached, Changes Worn Taps in Seconds, Prevents Broken Taps
For Use With
1/2 in to 1 in NPT Taps
Collet Type
ANSI Clutch Drive Tap
Collapse Range - Maximum
1 1/8 in
Included Collet Chucks
EG Collet Chucks, TG Collet Chucks
Number of Collets
16
Number of Components
16
Collet Bore Shape
Round
Product Type
Collet Set
Measurement System
Inch
Collapse Range - Minimum
23/64 in

Description

Collet Set, ANSI3, Face Shape Round, Max. Size 1-1/8 in, Overall Length 3.96 in, Collet Type ANSI Clutch Drive Tap, Head Dia. 2.8300 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.