Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Set, DA100, 1/64 in., 21 pcs.

  • Mfr # 01610-21S

  • Zoro # G0513521


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Collet Series
DA100
Size/Range
1/4" to 9/16"
Capacity
1/64"
Number of Pieces
21
Includes
Wooden Collet Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01610-21S
Zoro #
G0513521
UPC #
-
Country of Origin
Multiple

Dimensions

Size/Range
1/4" to 9/16"
Max. Size
9/16 in
Min. Size
1/4 in
Head Dia.
0.7690 in
Overall Length
1.438 in
Outside Diameter - Maximum
0.769 in
Size Increments
1/64 in

Details

Item
Collet Set
Collet Series
DA100
Capacity
1/64"
Number of Pieces
21
Includes
Wooden Collet Tray
Number of Slots
4
Collet Type
Standard
Face Shape
Round
Features
Precision Ground Accuracy
Material - Machining
High Speed Steel
Collapse Range - Maximum
9/16 in
Number of Collets
21
Product Type
Collet Set
Included Storage
Wooden Tray
Number of Components
21
Included Collet Chucks
EG Collet Chucks, TG Collet Chucks
Measurement System
Inch
Collet Bore Shape
Round
Collapse Range - Minimum
1/4 in

Description

Collet Set, DA100, Face Shape Round, Max. Size 9/16 in, Overall Length 1.438 in, Collet Type Standard, Head Dia. 0.7690 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.