Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Set, DA100, 1/64 in., 29 pcs.

  • Mfr # 01610-29S

  • Zoro # G0513515


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Collet Series
DA100
Size/Range
1/8" to 9/16"
Capacity
1/64"
Number of Pieces
29
Includes
Wooden Collet Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01610-29S
Zoro #
G0513515
UPC #
-
Country of Origin
Multiple

Dimensions

Size/Range
1/8" to 9/16"
Max. Size
9/16 in
Head Dia.
0.7690 in
Min. Size
1/8 in
Overall Length
1.438 in
Size Increments
1/64 in
Outside Diameter - Maximum
0.769 in

Details

Item
Collet Set
Collet Series
DA100
Capacity
1/64"
Number of Pieces
29
Includes
Wooden Collet Tray
Features
Precision Ground Accuracy
Number of Slots
4
Collet Type
Standard
Face Shape
Round
Material - Machining
High Speed Steel
Collet Bore Shape
Round
Included Storage
Wooden Tray
Product Type
Collet Set
Number of Components
29
Included Collet Chucks
EG Collet Chucks, TG Collet Chucks
Collapse Range - Maximum
9/16 in
Number of Collets
29
Collapse Range - Minimum
1/8 in
Measurement System
Inch

Description

Collet Set, DA100, Face Shape Round, Max. Size 9/16 in, Overall Length 1.438 in, Collet Type Standard, Head Dia. 0.7690 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.