Zoro Homepage

Collet Set, DA180, 1/16 in., 9 pcs.

  • Mfr # 01618-9S

  • Zoro # G0513445


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Collet Series
DA180
Size/Range
1/4" to 3/4"
Capacity
1/16"
Number of Pieces
9
Includes
Wooden Collet Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01618-9S
Zoro #
G0513445
UPC #
-
Country of Origin
Multiple

Dimensions

Size/Range
1/4" to 3/4"
Head Dia.
1.0350 in
Overall Length
1.625 in
Max. Size
3/4 in
Min. Size
1/4 in
Outside Diameter - Maximum
1.035 in
Size Increments
1/16 in

Details

Item
Collet Set
Collet Series
DA180
Capacity
1/16"
Number of Pieces
9
Includes
Wooden Collet Tray
Face Shape
Round
Number of Slots
4
Material - Machining
High Speed Steel
Collet Type
Standard
Features
Precision Ground Accuracy
Included Storage
Wooden Tray
Collapse Range - Maximum
3/4 in
Collapse Range - Minimum
1/4 in
Measurement System
Inch
Number of Collets
9
Collet Bore Shape
Round
Included Collet Chucks
EG Collet Chucks, TG Collet Chucks
Product Type
Collet Set
Number of Components
9

Description

Collet Set, DA180, Face Shape Round, Max. Size 3/4 in, Overall Length 1.625 in, Collet Type Standard, Head Dia. 1.0350 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.