Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Set, DA180, 1/64 in., 33 pcs.

  • Mfr # 01618-33S

  • Zoro # G0513460


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Collet Series
DA180
Size/Range
1/4" to 3/4"
Capacity
1/64"
Number of Pieces
33
Includes
Wooden Collet Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01618-33S
Zoro #
G0513460
UPC #
-
Country of Origin
Multiple

Dimensions

Size/Range
1/4" to 3/4"
Head Dia.
1.0350 in
Max. Size
3/4 in
Overall Length
1.625 in
Min. Size
1/4 in
Size Increments
1/64 in
Outside Diameter - Maximum
1.035 in

Details

Item
Collet Set
Collet Series
DA180
Capacity
1/64"
Number of Pieces
33
Includes
Wooden Collet Tray
Collet Type
Standard
Features
Precision Ground Accuracy
Material - Machining
High Speed Steel
Number of Slots
4
Face Shape
Round
Number of Components
33
Collapse Range - Maximum
3/4 in
Number of Collets
33
Included Collet Chucks
EG Collet Chucks, TG Collet Chucks
Collapse Range - Minimum
1/4 in
Collet Bore Shape
Round
Product Type
Collet Set
Measurement System
Inch
Included Storage
Wooden Tray

Description

Collet Set, DA180, Face Shape Round, Max. Size 3/4 in, Overall Length 1.625 in, Collet Type Standard, Head Dia. 1.0350 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.