Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Set, DA200, 1/64 in., 17 pcs.

  • Mfr # 01620-17S

  • Zoro # G0513436


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Collet Series
DA200
Size/Range
1/8" to 3/8"
Capacity
1/64"
Number of Pieces
17
Includes
Wooden Collet Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01620-17S
Zoro #
G0513436
UPC #
-
Country of Origin
Multiple

Dimensions

Size/Range
1/8" to 3/8"
Head Dia.
0.5310 in
Overall Length
1.188 in
Min. Size
1/8 in
Max. Size
3/8 in
Outside Diameter - Maximum
0.531 in
Size Increments
1/64 in

Details

Item
Collet Set
Collet Series
DA200
Capacity
1/64"
Number of Pieces
17
Includes
Wooden Collet Tray
Material - Machining
High Speed Steel
Face Shape
Round
Collet Type
Standard
Number of Slots
4
Features
Precision Ground Accuracy
Number of Collets
17
Product Type
Collet Set
Included Collet Chucks
EG Collet Chucks, TG Collet Chucks
Measurement System
Inch
Collapse Range - Maximum
3/8 in
Collet Bore Shape
Round
Number of Components
17
Collapse Range - Minimum
1/8 in
Included Storage
Wooden Tray

Description

Collet Set, DA200, Face Shape Round, Max. Size 3/8 in, Overall Length 1.188 in, Collet Type Standard, Head Dia. 0.5310 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.