Zoro Homepage

Collet Set, DA300, 1/32 in., 7 pcs.

  • Mfr # 01630-7S

  • Zoro # G0513390


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Collet Series
DA300
Size/Range
1/16" to 1/4"
Capacity
1/32"
Number of Pieces
7
Includes
Wooden Collet Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01630-7S
Zoro #
G0513390
UPC #
-
Country of Origin
Multiple

Dimensions

Size/Range
1/16" to 1/4"
Head Dia.
0.5310 in
Overall Length
1 in
Max. Size
1/4 in
Min. Size
1/16 in
Outside Diameter - Maximum
0.375 in
Size Increments
1/32 in

Details

Item
Collet Set
Collet Series
DA300
Capacity
1/32"
Number of Pieces
7
Includes
Wooden Collet Tray
Features
Precision Ground Accuracy
Collet Type
Standard
Face Shape
Round
Material - Machining
High Speed Steel
Number of Slots
4
Collet Bore Shape
Round
Collapse Range - Maximum
1/4 in
Included Storage
Wooden Tray
Number of Components
7
Number of Collets
7
Product Type
Collet Set
Included Collet Chucks
EG Collet Chucks, TG Collet Chucks
Measurement System
Inch
Collapse Range - Minimum
1/16 in

Description

Collet Set, DA300, Face Shape Round, Max. Size 1/4 in, Overall Length 1 in, Collet Type Standard, Head Dia. 0.5310 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.