Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Set, DA300, 1/64 in., 14 pcs.

  • Mfr # 01630-14S

  • Zoro # G0513409


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Collet Series
DA300
Size/Range
3/64" to 1/4"
Capacity
1/64"
Number of Pieces
14
Includes
Wooden Collet Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01630-14S
Zoro #
G0513409
UPC #
-
Country of Origin
Multiple

Dimensions

Size/Range
3/64" to 1/4"
Min. Size
3/64 in
Overall Length
1 in
Head Dia.
0.5310 in
Max. Size
1/4 in
Size Increments
1/64 in
Outside Diameter - Maximum
0.375 in

Details

Item
Collet Set
Collet Series
DA300
Capacity
1/64"
Number of Pieces
14
Includes
Wooden Collet Tray
Number of Slots
4
Material - Machining
High Speed Steel
Collet Type
Standard
Features
Precision Ground Accuracy
Face Shape
Round
Product Type
Collet Set
Included Collet Chucks
EG Collet Chucks, TG Collet Chucks
Collapse Range - Maximum
1/4 in
Number of Components
14
Collet Bore Shape
Round
Number of Collets
14
Included Storage
Wooden Tray
Collapse Range - Minimum
3/64 in
Measurement System
Inch

Description

Collet Set, DA300, Face Shape Round, Max. Size 1/4 in, Overall Length 1 in, Collet Type Standard, Head Dia. 0.5310 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.