Collet Set, ER16, 1/32 in., 10 pcs.
Mfr # 04543IS
Zoro # G0512088
product price: $447.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER16
Size/Range
3/32" to 3/8"
Capacity
1/32"
Number of Pieces
10
Includes
Wooden Collet Tray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04543IS
Zoro #
G0512088
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size/Range
3/32" to 3/8"
Min. Size
3/32 in
Max. Size
3/8 in
Outside Diameter - Maximum
0.67 in
Size Increments
1/32 in
Overall Length
1.08 in
Description
Collet Set, ER16, Face Shape Round, Max. Size 3/8 in, Overall Length 1.08 in, Collet Type Sealed, Coolant Fed Coolant Through, Compatible with Product Type AR, BR Series Collets, DR, ESX, RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.