Collet Set, ER16, 5 pcs.
Mfr # 05320-5(SET)
Zoro # G0511869
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER16
Size/Range
0.141" to 0.255"
Number of Pieces
5
Includes
Wooden Collet Tray
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05320-5(SET)
Zoro #
G0511869
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size/Range
0.141" to 0.255"
Head Dia.
0.6700 in
Overall Length
1.08 in
Max. Size
0.2550 in
Outside Diameter - Maximum
0.67 in
Details
Item
Collet Set
Collet Series
ER16
Number of Pieces
5
Includes
Wooden Collet Tray
Material - Machining
High Speed Steel
Face Shape
Round
Features
Exact Fit, Prevents Accidental Damage to Collets
For Use With
Power Coat Nut
Collet Type
Rigid Tap
Compatible with Product Type
BR Standard Collet Chucks, DIN 6499 Collet Pockets, DR Standard Collet Chucks, ER Standard Collet Chucks, ESX Standard Collet Chucks, RD Standard Collet Chucks
Collapse Range - Maximum
1/4 in
Product Type
Collet Set
Number of Components
5
Measurement System
Inch
Included Storage
Wooden Tray
Number of Collets
5
Collet Bore Shape
Round
Description
Collet Set, ER16, Face Shape Round, Max. Size 0.2550 in, Overall Length 1.08 in, Collet Type Rigid Tap, Head Dia. 0.6700 in, Compatible with Product Type BR Standard Collet Chucks, DIN 6499 Collet Pockets, DR Standard Collet Chucks, ER Standard Collet Chucks, ESX Standard Collet Chucks, RD Standard Collet Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.