Collet Set, ER20, 1/32 in., 12 pcs.
Mfr # 04544IS
Zoro # G0512060
product price: $589.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER20
Size/Range
5/32" to 1/2"
Capacity
1/32"
Number of Pieces
12
Includes
Wooden Collet Tray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04544IS
Zoro #
G0512060
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size/Range
5/32" to 1/2"
Max. Size
1/2 in
Min. Size
5/32 in
Overall Length
1.24 in
Outside Diameter - Maximum
0.83 in
Size Increments
1/32 in
Description
Collet Set, ER20, Face Shape Round, Max. Size 1/2 in, Overall Length 1.24 in, Collet Type Sealed, Coolant Fed Coolant Through, Compatible with Product Type AR, BR Series Collets, DR, ESX, RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.