Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Set, ER20, 9 pcs.

  • Mfr # 05410-9(SET)

  • Zoro # G0511841


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER20
Size/Range
0.141" to 0.381"
Number of Pieces
9
Includes
Wooden Collet Tray
Features
Exact Fit, Prevents Accidental Damage to Collets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05410-9(SET)
Zoro #
G0511841
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size/Range
0.141" to 0.381"
Max. Size
0.3810 in
Min. Size
0.1410 in
Head Dia.
0.8300 in
Overall Length
1.24 in
Outside Diameter - Maximum
0.83 in

Details

Item
Collet Set
Collet Series
ER20
Number of Pieces
9
Includes
Wooden Collet Tray
Features
Exact Fit, Prevents Accidental Damage to Collets
Collet Type
Rigid Tap
Face Shape
Round
For Use With
Power Coat Nut
Compatible with Product Type
BR Standard Collet Chucks, DIN 6499 Collet Pockets, DR Standard Collet Chucks, ER Standard Collet Chucks, ESX Standard Collet Chucks, RD Standard Collet Chucks
Material - Machining
High Speed Steel
Collapse Range - Maximum
3/8 in
Collapse Range - Minimum
9/64 in
Number of Components
9
Number of Collets
9
Collet Bore Shape
Round
Measurement System
Inch
Included Storage
Wooden Tray
Product Type
Collet Set

Description

Collet Set, ER20, Face Shape Round, Max. Size 0.3810 in, Overall Length 1.24 in, Collet Type Rigid Tap, Head Dia. 0.8300 in, Compatible with Product Type BR Standard Collet Chucks, DIN 6499 Collet Pockets, DR Standard Collet Chucks, ER Standard Collet Chucks, ESX Standard Collet Chucks, RD Standard Collet Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.