Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Set, ER25, 1/32 in., 14 pcs.

  • Mfr # 04545IS

  • Zoro # G0512045


product price: $752.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER25
Size/Range
7/32" to 5/8"
Capacity
1/32"
Number of Pieces
14
Includes
Wooden Collet Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04545IS
Zoro #
G0512045
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size/Range
7/32" to 5/8"
Max. Size
5/8 in
Min. Size
7/32 in
Outside Diameter - Maximum
1.02 in
Overall Length
1.34 in
Size Increments
1/32 in

Details

Item
Collet Set
Collet Series
ER25
Capacity
1/32"
Number of Pieces
14
Includes
Wooden Collet Tray
Face Shape
Round
Collet Type
Sealed
Coolant Fed
Coolant Through
Material - Machining
High Speed Steel
For Use With
Collet Chucks
Compatible with Product Type
AR, BR Series Collets, DR, ESX, RD
Features
No Plugs to Fail, Protects Toolholder from Contaminants, Sealed to 2000 psi
Coolant Supply
Coolant Through
Collapse Range - Minimum
7/32 in
Measurement System
Inch
Included Storage
Wooden Tray
Operating Pressure - Maximum
1,400 psi
Included Collet Chucks
EG Collet Chucks, TG Collet Chucks
T.I.R. Tolerance
0.0002 in
Collet Bore Shape
Round
Collapse Range - Maximum
5/8 in
Number of Collets
14
Number of Components
14
Product Type
Collet Set

Description

Collet Set, ER25, Face Shape Round, Max. Size 5/8 in, Overall Length 1.34 in, Collet Type Sealed, Coolant Fed Coolant Through, Compatible with Product Type AR, BR Series Collets, DR, ESX, RD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.