Zoro Homepage

Collet Set, ER25, 1mm, 14 pcs.

  • Mfr # 04545MS

  • Zoro # G0512036


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER25
Size/Range
3.0mm to 16.0mm
Capacity
1.0mm
Number of Pieces
14
Includes
Wooden Collet Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04545MS
Zoro #
G0512036
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size/Range
3.0mm to 16.0mm
Max. Size
16.00mm
Min. Size
3.00mm
Outside Diameter - Maximum
1.02 in
Overall Length
34 mm
Size Increments
1 mm

Details

Item
Collet Set
Collet Series
ER25
Capacity
1.0mm
Number of Pieces
14
Includes
Wooden Collet Tray
Collet Type
Sealed
For Use With
Collet Chucks
Compatible with Product Type
AR, BR Series Collets, DR, ESX, RD
Features
No Plugs to Fail, Protects Toolholder from Contaminants, Sealed to 2000 psi
Material - Machining
High Speed Steel
Face Shape
Round
Coolant Supply
Coolant Through
Number of Components
14
Collet Bore Shape
Round
Number of Collets
14
Operating Pressure - Maximum
1,400 psi
Included Storage
Wooden Tray
T.I.R. Tolerance
0.0002 in
Product Type
Collet Set
Measurement System
Metric
Collapse Range - Minimum
3 mm
Included Collet Chucks
EG Collet Chucks, TG Collet Chucks
Collapse Range - Maximum
16 mm

Description

Collet Set, ER25, Face Shape Round, Max. Size 16.00mm, Overall Length 34 mm, Collet Type Sealed, Compatible with Product Type AR, BR Series Collets, DR, ESX, RD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.