Zoro Homepage

Collet Set, ER25, 1mm, 15 pcs.

  • Mfr # 04204MS

  • Zoro # G0512535


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER25
Size/Range
0.141" to 0.381"
Capacity
1.0mm
Number of Pieces
15
Includes
Wooden Collet Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04204MS
Zoro #
G0512535
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size/Range
0.141" to 0.381"
Head Dia.
26.00mm
Max. Size
16.00mm
Min. Size
1.00mm
Overall Length
34 mm
Outside Diameter - Maximum
1.02 in
Size Increments
1 mm

Description

Collet Set, ER25, Face Shape Round, Max. Size 16.00mm, Overall Length 34 mm, Collet Type Standard, Head Dia. 26.00mm, Compatible with Product Type AR, BR Series Collets, DR, ESX, RD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.