Zoro Homepage

Collet Set, ER32, 0.5mm, 35 pcs.

  • Mfr # 08332-35MS

  • Zoro # G0511108


product price: $1,914.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
Size/Range
0.141" to 0.381"
Capacity
0.5mm
Number of Pieces
35
Includes
Wooden Collet Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08332-35MS
Zoro #
G0511108
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size/Range
0.141" to 0.381"
Overall Length
40 mm
Min. Size
3.00mm
Max. Size
20.00mm
Head Dia.
33.00mm
Outside Diameter - Maximum
1.3 in
Size Increments
1/2 mm

Details

Item
Collet Set
Collet Series
ER32
Capacity
0.5mm
Number of Pieces
35
Includes
Wooden Collet Tray
Features
No Plugs to Fail, Protects Toolholder from Contaminants, Sealed to 2000 psi
Material - Machining
High Speed Steel
Coolant Fed
Coolant Through
Collet Type
Sealed
Face Shape
Round
Number of Slots
6
For Use With
Power Coat Nut
Compatible with Product Type
AR, BR Series Collets, DR, ESX, RD
Number of Components
35
Collapse Range - Maximum
20 mm
Number of Collets
35
Included Collet Chucks
EG Collet Chucks, TG Collet Chucks
Included Storage
Wooden Tray
Coolant Supply
Coolant Through
Operating Pressure - Maximum
750 psi
T.I.R. Tolerance
0.0002 in
Collet Bore Shape
Round
Measurement System
Metric
Product Type
Collet Set
Collapse Range - Minimum
3 mm

Description

Collet Set, ER32, Face Shape Round, Max. Size 20.00mm, Overall Length 40 mm, Collet Type Sealed, Head Dia. 33.00mm, Coolant Fed Coolant Through, Compatible with Product Type AR, BR Series Collets, DR, ESX, RD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.