Zoro Homepage

Collet Set, ER32, 1/32 in., 18 pcs.

  • Mfr # 04546IS

  • Zoro # G0512027


product price: $1,013.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
Size/Range
7/32" to 3/4"
Capacity
1/32"
Number of Pieces
18
Includes
Wooden Collet Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04546IS
Zoro #
G0512027
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size/Range
7/32" to 3/4"
Min. Size
7/32 in
Max. Size
3/4 in
Outside Diameter - Maximum
1.3 in
Overall Length
1.57 in
Size Increments
1/32 in

Details

Item
Collet Set
Collet Series
ER32
Capacity
1/32"
Number of Pieces
18
Includes
Wooden Collet Tray
Collet Type
Sealed
Features
No Plugs to Fail, Protects Toolholder from Contaminants, Sealed to 2000 psi
For Use With
Collet Chucks
Face Shape
Round
Coolant Fed
Coolant Through
Compatible with Product Type
AR, BR Series Collets, DR, ESX, RD
Material - Machining
High Speed Steel
Product Type
Collet Set
Number of Components
18
Collapse Range - Minimum
7/32 in
Collapse Range - Maximum
3/4 in
Coolant Supply
Coolant Through
Measurement System
Inch
Included Storage
Wooden Tray
Collet Bore Shape
Round
Operating Pressure - Maximum
1,400 psi
Included Collet Chucks
EG Collet Chucks, TG Collet Chucks
T.I.R. Tolerance
0.0002 in
Number of Collets
18

Description

Collet Set, ER32, Face Shape Round, Max. Size 3/4 in, Overall Length 1.57 in, Collet Type Sealed, Coolant Fed Coolant Through, Compatible with Product Type AR, BR Series Collets, DR, ESX, RD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.