Zoro Homepage

Collet Set, ER32, 15 pcs.

  • Mfr # 05808-15(SET)

  • Zoro # G0511771


product price: $844.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
Size/Range
0.168" to 0.652"
Number of Pieces
15
Includes
Wooden Collet Tray
Max. Size
0.6520 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05808-15(SET)
Zoro #
G0511771
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size/Range
0.168" to 0.652"
Max. Size
0.6520 in
Overall Length
1.57 in
Head Dia.
1.3000 in
Min. Size
0.1680 in
Size Increments
1/16 in

Details

Item
Collet Set
Collet Series
ER32
Number of Pieces
15
Includes
Wooden Collet Tray
Features
Exact Fit, Prevents Accidental Damage to Collets
Face Shape
Round
Material - Machining
High Speed Steel
For Use With
Power Coat Nut
Collet Type
ER32
Compatible with Product Type
BR Standard Collet Chucks, DIN 6499 Collet Pockets, DR Standard Collet Chucks, ER Standard Collet Chucks, ESX Standard Collet Chucks, RD Standard Collet Chucks
Measurement System
Inch
Collet Bore Shape
Round
Included Storage
Wooden Tray
Included Collet Chucks
EG Collet Chucks, TG Collet Chucks
Number of Components
15
Collapse Range - Maximum
21/32 in
Collapse Range - Minimum
11/64 in
Number of Collets
15
Product Type
Collet Set

Description

Collet Set, ER32, Face Shape Round, Max. Size 0.6520 in, Overall Length 1.57 in, Collet Type ER32, Head Dia. 1.3000 in, Compatible with Product Type BR Standard Collet Chucks, DIN 6499 Collet Pockets, DR Standard Collet Chucks, ER Standard Collet Chucks, ESX Standard Collet Chucks, RD Standard Collet Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.