Zoro Homepage

Collet Set, ER32, 16 pcs.

  • Mfr # 05570-16(SET)

  • Zoro # G0511826


product price: $991.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
Size/Range
0.141" to 0.652"
Number of Pieces
16
Includes
Wooden Collet Tray
Compatible with Product Type
BR Standard Collet Chucks, DIN 6499 Collet Pockets, DR Standard Collet Chucks, ER Standard Collet Chucks, ESX Standard Collet Chucks, RD Standard Collet Chucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05570-16(SET)
Zoro #
G0511826
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size/Range
0.141" to 0.652"
Min. Size
0.1410 in
Head Dia.
1.3000 in
Max. Size
0.6520 in
Overall Length
1.57 in
Size Increments
1/16 in
Outside Diameter - Maximum
1.3 in

Description

Collet Set, ER32, Face Shape Round, Max. Size 0.6520 in, Overall Length 1.57 in, Collet Type Rigid Tap, Head Dia. 1.3000 in, Compatible with Product Type BR Standard Collet Chucks, DIN 6499 Collet Pockets, DR Standard Collet Chucks, ER Standard Collet Chucks, ESX Standard Collet Chucks, RD Standard Collet Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.