Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Set, ER32, 1mm, 18 pcs.

  • Mfr # 04205MS

  • Zoro # G0512526


product price: $526.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
Size/Range
2.0mm to 20.0mm
Capacity
1.0mm
Number of Pieces
18
Includes
Wooden Collet Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04205MS
Zoro #
G0512526
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size/Range
2.0mm to 20.0mm
Max. Size
20.00mm
Min. Size
2.00mm
Head Dia.
33.00mm
Overall Length
40 mm
Size Increments
1 mm
Outside Diameter - Maximum
1.3 in

Details

Item
Collet Set
Collet Series
ER32
Capacity
1.0mm
Number of Pieces
18
Includes
Wooden Collet Tray
Collet Type
Standard
For Use With
Power Coat Nut
Face Shape
Round
TIR Max.
0.0002 in
Number of Slots
8
Features
Quality and Accuracy
Material - Machining
High Speed Steel
Compatible with Product Type
AR, BR Series Collets, DR, ESX, RD
Product Type
Collet Set
Included Collet Chucks
EG Collet Chucks, TG Collet Chucks
Collet Bore Shape
Round
Collapse Range - Maximum
20 mm
Measurement System
Metric
Included Storage
Wooden Tray
Collapse Range - Minimum
3 mm
T.I.R. Tolerance
0.0002 in
Number of Components
18
Number of Collets
18

Description

Collet Set, ER32, Face Shape Round, Max. Size 20.00mm, Overall Length 40 mm, Collet Type Standard, Head Dia. 33.00mm, Compatible with Product Type AR, BR Series Collets, DR, ESX, RD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.