Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Set, ER32, 1mm, 18 pcs.

  • Mfr # 04546MS

  • Zoro # G0512018


product price: $974.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
Size/Range
3.0mm to 20.0mm
Capacity
1.0mm
Number of Pieces
18
Includes
Wooden Collet Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04546MS
Zoro #
G0512018
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size/Range
3.0mm to 20.0mm
Min. Size
3.00mm
Max. Size
20.00mm
Outside Diameter - Maximum
1.3 in
Overall Length
40 mm
Size Increments
1 mm

Details

Item
Collet Set
Collet Series
ER32
Capacity
1.0mm
Number of Pieces
18
Includes
Wooden Collet Tray
Material - Machining
High Speed Steel
Collet Type
Sealed
For Use With
Collet Chucks
Features
No Plugs to Fail, Protects Toolholder from Contaminants, Sealed to 2000 psi
Compatible with Product Type
AR, BR Series Collets, DR, ESX, RD
Face Shape
Round
Collapse Range - Maximum
16 mm
Collet Bore Shape
Round
Collapse Range - Minimum
3 mm
Included Storage
Wooden Tray
Included Collet Chucks
EG Collet Chucks, TG Collet Chucks
Number of Components
18
Product Type
Collet Set
Operating Pressure - Maximum
1,400 psi
Measurement System
Metric
Number of Collets
18
Coolant Supply
Coolant Through
T.I.R. Tolerance
0.0002 in

Description

Collet Set, ER32, Face Shape Round, Max. Size 20.00mm, Overall Length 40 mm, Collet Type Sealed, Compatible with Product Type AR, BR Series Collets, DR, ESX, RD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.