Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Set, ER40, 1/16 in., 13 pcs.

  • Mfr # 04213IS

  • Zoro # G0512359


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
Size/Range
1/8" to 1"
Capacity
1/16"
Number of Pieces
13
Includes
Wooden Collet Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04213IS
Zoro #
G0512359
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size/Range
1/8" to 1"
Max. Size
1 in
Head Dia.
1.6100 in
Min. Size
1/8 in
Overall Length
1.81 in
Outside Diameter - Maximum
1.61 in
Size Increments
1/16 in

Details

Item
Collet Set
Collet Series
ER40
Capacity
1/16"
Number of Pieces
13
Includes
Wooden Collet Tray
Material - Machining
High Speed Steel
Number of Slots
8
Face Shape
Round
TIR Max.
0.0002 in
For Use With
Power Coat Nut
Collet Type
Standard
Compatible with Product Type
AR, BR Series Collets, DR, ESX, RD
Features
Quality and Accuracy
Product Type
Collet Set
Collapse Range - Minimum
1/8 in
Number of Components
13
Included Collet Chucks
EG Collet Chucks, TG Collet Chucks
Collapse Range - Maximum
1 in
Collet Bore Shape
Round
T.I.R. Tolerance
0.0002 in
Included Storage
Wooden Tray
Number of Collets
13
Measurement System
Inch

Description

Collet Set, ER40, Face Shape Round, Max. Size 1 in, Overall Length 1.81 in, Collet Type Standard, Head Dia. 1.6100 in, Compatible with Product Type AR, BR Series Collets, DR, ESX, RD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.