Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Set, ER40, 1/32 in., 15 pcs.

  • Mfr # 04547IS

  • Zoro # G0512009


product price: $955.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
Size/Range
3/8" to 1"
Capacity
1/32"
Number of Pieces
15
Includes
Wooden Collet Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04547IS
Zoro #
G0512009
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size/Range
3/8" to 1"
Max. Size
1 in
Min. Size
3/8 in
Overall Length
1.81 in
Size Increments
1/32 in
Outside Diameter - Maximum
1.61 in

Details

Item
Collet Set
Collet Series
ER40
Capacity
1/32"
Number of Pieces
15
Includes
Wooden Collet Tray
For Use With
Collet Chucks
Material - Machining
High Speed Steel
Compatible with Product Type
AR, BR Series Collets, DR, ESX, RD
Collet Type
Sealed
Face Shape
Round
Coolant Fed
Coolant Through
Features
No Plugs to Fail, Protects Toolholder from Contaminants, Sealed to 2000 psi
Included Collet Chucks
EG Collet Chucks, TG Collet Chucks
Collet Bore Shape
Round
Number of Collets
15
Measurement System
Inch
Number of Components
15
Collapse Range - Maximum
1 in
Operating Pressure - Maximum
1,400 psi
T.I.R. Tolerance
0.0002 in
Product Type
Collet Set
Included Storage
Wooden Tray
Collapse Range - Minimum
3/8 in
Coolant Supply
Coolant Through

Description

Collet Set, ER40, Face Shape Round, Max. Size 1 in, Overall Length 1.81 in, Collet Type Sealed, Coolant Fed Coolant Through, Compatible with Product Type AR, BR Series Collets, DR, ESX, RD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.