Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Set, ER40, 1mm, 23 pcs.

  • Mfr # 04206MS

  • Zoro # G0512517


product price: $752.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
Size/Range
0.141" to 0.381"
Capacity
1.0mm
Number of Pieces
23
Includes
Wooden Collet Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04206MS
Zoro #
G0512517
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size/Range
0.141" to 0.381"
Max. Size
26.00mm
Min. Size
3.00mm
Head Dia.
41.00mm
Overall Length
46 mm
Outside Diameter - Maximum
1.61 in
Size Increments
1 mm

Details

Item
Collet Set
Collet Series
ER40
Capacity
1.0mm
Number of Pieces
23
Includes
Wooden Collet Tray
For Use With
Power Coat Nut
Face Shape
Round
Collet Type
Standard
Compatible with Product Type
AR, BR Series Collets, DR, ESX, RD
Number of Slots
8
TIR Max.
0.0002 in
Features
Quality and Accuracy
Material - Machining
High Speed Steel
Collapse Range - Minimum
4 mm
Collapse Range - Maximum
26 mm
Number of Collets
23
Measurement System
Metric
Collet Bore Shape
Round
Included Storage
Wooden Tray
Included Collet Chucks
EG Collet Chucks, TG Collet Chucks
Number of Components
23
Product Type
Collet Set
T.I.R. Tolerance
0.0002 in

Description

Collet Set, ER40, Face Shape Round, Max. Size 26.00mm, Overall Length 46 mm, Collet Type Standard, Head Dia. 41.00mm, Compatible with Product Type AR, BR Series Collets, DR, ESX, RD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.