Zoro Homepage

Collet Set, ER40, 21 pcs.

  • Mfr # 05710-21(SET)

  • Zoro # G0511817


product price: $1,460.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
Size/Range
0.141" to 0.800"
Number of Pieces
21
Includes
Wooden Collet Tray
Min. Size
0.1410 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05710-21(SET)
Zoro #
G0511817
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size/Range
0.141" to 0.800"
Min. Size
0.1410 in
Head Dia.
1.6100 in
Max. Size
0.8000 in
Overall Length
1.81 in
Outside Diameter - Maximum
1.61 in
Size Increments
1/16 in

Details

Item
Collet Set
Collet Series
ER40
Number of Pieces
21
Includes
Wooden Collet Tray
For Use With
Power Coat Nut
Material - Machining
High Speed Steel
Compatible with Product Type
BR Standard Collet Chucks, DIN 6499 Collet Pockets, DR Standard Collet Chucks, ER Standard Collet Chucks, ESX Standard Collet Chucks, RD Standard Collet Chucks
Face Shape
Round
Collet Type
Rigid Tap
Features
Exact Fit, Prevents Accidental Damage to Collets
Collapse Range - Maximum
51/64 in
Collapse Range - Minimum
9/64 in
Included Storage
Wooden Tray
Product Type
Collet Set
Measurement System
Inch
Number of Components
21
Included Collet Chucks
EG Collet Chucks, TG Collet Chucks
Number of Collets
21
Collet Bore Shape
Round

Description

Collet Set, ER40, Face Shape Round, Max. Size 0.8000 in, Overall Length 1.81 in, Collet Type Rigid Tap, Head Dia. 1.6100 in, Compatible with Product Type BR Standard Collet Chucks, DIN 6499 Collet Pockets, DR Standard Collet Chucks, ER Standard Collet Chucks, ESX Standard Collet Chucks, RD Standard Collet Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.