Zoro Homepage

Collet Set, ER8, 0.5mm, 9 pcs.

  • Mfr # 04200MS

  • Zoro # G0512578


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER8
Size/Range
0.141" to 0.381"
Capacity
0.5mm
Number of Pieces
9
Includes
Wooden Collet Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04200MS
Zoro #
G0512578
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size/Range
0.141" to 0.381"
Head Dia.
8.50mm
Min. Size
0.50mm
Max. Size
5.00mm
Overall Length
13 mm
Size Increments
1/2 mm
Outside Diameter - Maximum
0.33 in

Details

Item
Collet Set
Collet Series
ER8
Capacity
0.5mm
Number of Pieces
9
Includes
Wooden Collet Tray
Number of Slots
8
Face Shape
Round
Compatible with Product Type
AR, BR Series Collets, DR, ESX, RD
TIR Max.
0.0002 in
Material - Machining
High Speed Steel
For Use With
Power Coat Nut
Features
Quality and Accuracy
Collet Type
Standard
Collapse Range - Maximum
5 mm
Collet Bore Shape
Round
Included Storage
Wooden Tray
Included Collet Chucks
EG Collet Chucks, TG Collet Chucks
Measurement System
Metric
Number of Collets
9
Collapse Range - Minimum
1 mm
Product Type
Collet Set
T.I.R. Tolerance
0.0002 in
Number of Components
9

Description

Collet Set, ER8, Face Shape Round, Max. Size 5.00mm, Overall Length 13 mm, Collet Type Standard, Head Dia. 8.50mm, Compatible with Product Type AR, BR Series Collets, DR, ESX, RD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.