Zoro Homepage

Collet Set, FT-116, 4 pcs.

  • Mfr # 05916IS

  • Zoro # G0511765


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
Size/Range
0.141" to 0.220"
Number of Pieces
4
Includes
Wooden Collet Tray
Min. Size
0.1410 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05916IS
Zoro #
G0511765
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size/Range
0.141" to 0.220"
Min. Size
0.1410 in
Max. Size
0.2200 in
Size Increments
1/32 in

Details

Item
Collet Set
Collet Series
ER16
Number of Pieces
4
Includes
Wooden Collet Tray
Face Shape
Round
Features
Exact Fit, Prevents Accidental Damage to Collets
Collet Type
FT-116
Compatible with Product Type
BR Standard Collet Chucks, DIN 6499 Collet Pockets, DR Standard Collet Chucks, ER Standard Collet Chucks, ESX Standard Collet Chucks, RD Standard Collet Chucks
For Use With
Power Coat Nut
Number of Components
4
Product Type
Collet Set
Included Storage
Wooden Tray
Included Collet Chucks
EG Collet Chucks, TG Collet Chucks
Collapse Range - Minimum
9/64 in
Number of Collets
4
Collet Bore Shape
Round
Collapse Range - Maximum
7/32 in
Measurement System
Inch

Description

Collet Set, ER16, Face Shape Round, Max. Size 0.2200 in, Collet Type FT-116, Compatible with Product Type BR Standard Collet Chucks, DIN 6499 Collet Pockets, DR Standard Collet Chucks, ER Standard Collet Chucks, ESX Standard Collet Chucks, RD Standard Collet Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.