Collet Set, FT-125, 9 pcs.
Mfr # 05925IS
Zoro # G0511747
product price: $1,024.99
/ea
Free Shipping & Returns
Key Features
Collet Series
FT125
Size/Range
0.141" to 0.381"
Number of Pieces
9
Includes
Wooden Collet Tray
For Use With
Power Coat Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05925IS
Zoro #
G0511747
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size/Range
0.141" to 0.381"
Max. Size
0.3810 in
Min. Size
0.1410 in
Details
Item
Collet Set
Collet Series
FT125
Number of Pieces
9
Includes
Wooden Collet Tray
For Use With
Power Coat Nut
Compatible with Product Type
BR Standard Collet Chucks, DIN 6499 Collet Pockets, DR Standard Collet Chucks, ER Standard Collet Chucks, ESX Standard Collet Chucks, RD Standard Collet Chucks
Features
Exact Fit, Prevents Accidental Damage to Collets
Collet Type
FT-125
Face Shape
Round
Measurement System
Inch
Number of Components
9
Product Type
Collet Set
Included Storage
Wooden Tray
Collapse Range - Minimum
9/64 in
Number of Collets
9
Collapse Range - Maximum
3/8 in
Collet Bore Shape
Round
Description
Collet Set, FT125, Face Shape Round, Max. Size 0.3810 in, Collet Type FT-125, Compatible with Product Type BR Standard Collet Chucks, DIN 6499 Collet Pockets, DR Standard Collet Chucks, ER Standard Collet Chucks, ESX Standard Collet Chucks, RD Standard Collet Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.