Zoro Homepage

Collet Set, Rigid Tap

  • Mfr # 19/11-SET

  • Zoro # G512007433


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ANSI 1
Collet Type
Rigid Tap
Number of Collets
11
Measurement System
Inch
Collapse Range - Maximum
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19/11-SET
Zoro #
G512007433
UPC #
-
Country of Origin
Italy

Dimensions

Size Increments
1/32 in, 1/16 in

Details

Item
Collet Set
Collet Series
ANSI 1
Collet Type
Rigid Tap
Number of Collets
11
Measurement System
Inch
Collapse Range - Maximum
7/16 in
Collapse Range - Minimum
9/64 in
Product Type
Collet Set
Coolant Supply
Non-Coolant Fed
T.I.R. Tolerance
0.0002 in

Description

Collet Set, ANSI 1, Collet Type Rigid Tap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.