Collet Set, Rigid Tap
Mfr # 31/12-SET
Zoro # G112007352
product price: $673.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ANSI 2
Product Type
Collet Set
Number of Collets
13
Collapse Range - Maximum
1/2 in
Collet Type
Rigid Tap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31/12-SET
Zoro #
G112007352
UPC #
-
Country of Origin
Italy
Dimensions
Size Increments
1/16 in
Details
Item
Collet Set
Collet Series
ANSI 2
Product Type
Collet Set
Number of Collets
13
Collapse Range - Maximum
1/2 in
Collet Type
Rigid Tap
Collapse Range - Minimum
5/16 in
Measurement System
Inch
Coolant Supply
Non-Coolant Fed
T.I.R. Tolerance
0.0002 in
Description
Collet Set, ANSI 2, Collet Type Rigid Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.