Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Set, TG100, 1/16 in., 15 pcs.

  • Mfr # 04010-15S

  • Zoro # G0513339


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Collet Series
TG100
Size/Range
1/8" to 1"
Capacity
1/16"
Number of Pieces
15
Includes
Wooden Collet Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04010-15S
Zoro #
G0513339
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size/Range
1/8" to 1"
Max. Size
1 in
Min. Size
1/8 in
Head Dia.
1.3790 in
Overall Length
2.375 in
Outside Diameter - Maximum
1.38 in
Size Increments
1/16 in

Details

Item
Collet Set
Collet Series
TG100
Capacity
1/16"
Number of Pieces
15
Includes
Wooden Collet Tray
Face Shape
Round
For Use With
Power Coat Nut
Collet Type
Standard
Number of Slots
6
Features
Precision Ground and Hand Inspected
TIR Max.
0.0004 in
Product Type
Collet Set
Number of Components
15
Included Storage
Wooden Tray
Collapse Range - Maximum
1 in
T.I.R. Tolerance
0.0004 in
Collapse Range - Minimum
1/8 in
Collet Bore Shape
Round
Number of Collets
15
Included Collet Chucks
EG Collet Chucks, TG Collet Chucks
Measurement System
Inch

Description

Collet Set, TG100, Face Shape Round, Max. Size 1 in, Overall Length 2.375 in, Collet Type Standard, Head Dia. 1.3790 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.